missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 60 RP-Select B Sorbent HPLC Cartridges, 5μm

Catalog No. p-4761200
Change view
Click to view available options
Length (Metric):
4 mm
25 mm
75 mm
125 mm
250 mm
Diameter (Metric):
3 mm
4 mm
4.6 mm
Quantity:
1/Pk.
10/Pk.
3/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
M1509930001 75 mm 4 mm 3/Pk.
M1509630001 4 mm 4 mm 10/Pk.
M1509370001 25 mm 4 mm 3/Pk.
M1501580001 125 mm 3 mm 1/Pk.
M1501550001 250 mm 3 mm 1/Pk.
M1509840001 250 mm 4 mm 3/Pk.
M1506420001 250 mm 4.6 mm 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. M1509930001 Supplier MilliporeSigma™ Supplier No. 1.50993.0001
Only null left

HPLC cartridge

LiChrospher™ RP-select B is a versatile traditionally produced spherical silica gel carriers with reversed phase properties and with the hydrophobicity of a C-8 phase. This carrier is very well suited for the separation of basic compounds, but with still good properties for the determination of neutral and acidic compounds.This sorbent is packed into a LiChroCART™ HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).

Specifications

Column Format Cartridge
Diameter (Metric) 4 mm
Length (Metric) 75 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 5 μm
pH 2 to 7.5
Pore Size 60 Å
Quantity 3/Pk.
Surface Area 360 m²/g
USP Type L7
Stationary Phase RP-Select B
Packing Material Silica
Carbon Load 11.5%
Column Type Reversed Phase
Phase Reversed Phase
Material Stainless Steel
Show More Show Less