missing translation for 'onlineSavingsMsg'
Learn More

KD Scientific Legato Syringe Pumps

Catalog No. 10989003
Change view
Click to view available options
Number of Channels:
2
4
Includes:
Infuse only
Infuse/Withdraw
Infuse/Withdraw, Programmable
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels Includes
10989003 4 Infuse/Withdraw
10989004 4 Infuse/Withdraw, Programmable
10989000 2 Infuse only
10989002 2 Infuse/Withdraw, Programmable
10989001 2 Infuse/Withdraw
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10989003 Supplier KD Scientific Supplier No. 788270

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

User-definable flowrates with selectable target volume or time values to control the total infusion volume.

  • Holds one or two syringes from 0.5 μL to 140 mL
  • 6400 microsteps per one revolution of lead screws
  • High resolution color touchscreen
  • Real-time clock
  • Unparalleled ease of use
  • Touch pad “lock” feature
  • LED light on front panel
  • Full metal chasis
  • Built-in syringe table
  • Up to 75 lb. linear force
  • Advanced microstepping techniques
  • Built-in RS-485 interface
  • USB port
  • I/O and TTL interface
  • Continuous mode of operation
  • Spill dam

Certifications

CE marked, UL listed, CSA, WEE, CB scheme, EU RoHS

Specifications

Model Legato 270
Voltage 100/240 V
Flow Rate 5 to 220.97 mL/min.
Capacity (Metric) 0.5 μL to 140 mL
Certifications/Compliance CE, UL, CSA, WEE, CB scheme, EU RoHS
Connectors RS232 - 9 pin D-sub connector, RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector
Controller Microprocessor with 0.062 microstepping
Includes Infuse/Withdraw
Linear Force (Metric) 34 kg
Linear Force (English) 75 lb.
Material Steel
Reproducibility ±0.05%
Weight (English) 10.45 lb.
Weight (Metric) 5 kg
Dimensions (L x W x H) Exterior 3.5 x 10 x 11 in. (8.89 x 25.4 x 27.94 cm)
Electrical Requirements 100/240 V 50/60 Hz
Display Type TFT
Flow Rate Accuracy ±0.35%
Number of Channels 4
Frequency 50/60 Hz
Overall Height (English) 11 in.
Overall Height (Metric) 28 cm
Overall Length (English) 3.5 in.
Overall Length (Metric) 9 cm
Overall Width (English) 10 in.
Overall Width (Metric) 25.4 cm
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 4°C
Product Type Syringe Pump
Storage Requirements -10°C to +70°C
Show More Show Less