missing translation for 'onlineSavingsMsg'
Learn More

Coast™ LED155 Dual LED Spring-Loaded Pro Pocket Pliers

Catalog No. 19012038
Encompass
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19012038 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19012038 Supplier Coast™ Supplier No. C5899B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Sheath

The LED155 comes packed with two LEDs and the tools that can help you master many smaller tasks and jobs.

The LED155 Multi-Tool comes packed with 13 tools that can help you master any task or job. Featuring multiple LEDs, a liner lock blade, among many other tools, it is a must have on your belt or in your toolbox.

Tools Included:
Spring-loaded pliers with wire cutter, 3.0 in. Blade, two built-in LEDs, scissors, Phillips (1) and flathead (3) screwdriver tips, bottle opener, wire stripper, can opener. 2 x CR1616 batteries included.

With Coast's commitment to quality, the LED155 Multi-Tool is backed by Coast's lifetime warranty against defects in materials and workmanship.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty

Lifetime

Specifications

Product Type Multi-purpose Tool
Color Black
Material Stainless Steel
Height (Metric) 8.7 cm
Length (Metric) 8.7 cm
Weight (Metric) 0.48 kg
Width (Metric) 14 cm