missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ LED Blue Light Transilluminator
GREENER_CHOICE

Catalog No. 01257274
Change view
Click to view available options
Wavelength:
470 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
01257274 470 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257274 Supplier Syngene™ Supplier No. GXULTRABRIGHTLED

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

LED Blue Light Transilluminator for visualising safe longer wavelength dyes.

  • 470 nm wavelength
  • Even blue epi LED illumination
  • High sensitivity with improved S/N ratio
  • Image a range of fluorophores- EtBr, SYBRSafe, GelGreen, SYBR Gold, SYBRGreen, SYPRORuby, SYPROOrange, GelRed Safe
  • LED is safe to skin and eyes with no damage to DNA

Specifications

Amperage 0.65 A
Product Type Blue/White Light Transilluminator
For Use With (Equipment) Gbox Systems or Benchtop
Dimensions (L x W x H) 330 x 210 x 90 mm
Electrical Requirements 24 V, 0.65 A
Voltage 24 V
Intensity Fixed
Wavelength 470 nm
Lighting Type LED Blue