missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Lead-Free Density Blocks

Catalog No. S24861
Change view
Click to view available options
Product Type:
Density Cube Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S24861 Density Cube Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24861 Supplier Eisco™ Supplier No. PH0108PCBLF

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For studying density and specific heat without using lead.

  • Hook on top of cubes help to measure mass with spring scale
  • Hooks allow to add and remove masses from boiling water for specific heat experiments
  • Block of brass, copper, aluminum, steel included
  • Instruction manual provided
  • Contains three student activities with capture sheets and lab practical quiz
  • Each mass is 32mm cubed

Specifications

For Use With (Application) Density, Specific Gravity, Specific Heat Activities
Product Type Density Cube Set
Length (Metric) 32 mm
Length (English) 1.26 in.
Includes Four cubes with hooks: aluminum, brass, copper, steel