missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ LDPE Clear Open End Bag

Catalog No. 02993923
Change view
Click to view available options
Dimensions (L x W):
14 x 20 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
02993923 14 x 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02993923 Supplier Qorpak™ Supplier No. BAG09844

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Versatile and economical. Made of virgin polyethylene and meets all USDA and FDA requirements.

  • Contains no color additives
  • Made with a proprietary blend of 100% virgin low and linear low density polyethylene
  • Provided in cases

Specifications

Autoclavable Not Autoclavable
Closure Type None
Color Clear
Disposable Single-use
Material LDPE
Sterility Non-sterile
Thickness (English) 2 mil
Dimensions (L x W) 14 x 20 in.
Length (English) 20 in.
Width (English) 14 in.
Product Type Bag
Length (Metric) 508 mm
Width (Metric) 335.6 mm
Show More Show Less