missing translation for 'onlineSavingsMsg'
Learn More

Laxco™ Handheld Digital Refractometer
GREENER_CHOICE

Catalog No. RHDP403
Change view
Click to view available options
Accuracy:
Alcohol Percentage: 1%; Refective Index ±0.0003nD
Brix % Wort (sg): 0.1%; D20/20: 0.1
Scale Range:
0.0 to 50.0 Brix, 1.000 to 1.130 D20/20
0.0 to 73.0 Alcohol Percentage, 0.0 to 50.0 Brix
For Use With (Application):
Beer
Wine
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Scale Range For Use With (Application)
RHDP403 Alcohol Percentage: 1%; Refective Index ±0.0003nD 0.0 to 73.0 Alcohol Percentage, 0.0 to 50.0 Brix Wine
RHDP402 Brix % Wort (sg): 0.1%; D20/20: 0.1 0.0 to 50.0 Brix, 1.000 to 1.130 D20/20 Beer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. RHDP403 Supplier Laxco™ Supplier No. RHDP403

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Digital refractometer, Rubber grip, Prism cover, Calibration fluid, Hard shell case, Battery, Applicator, Manual

Laxco™ Handheld Digital Refractometers are portable, reliable and accurate. Insure the correct alcohol concentration, every time

Laxco™ Digital handheld Refractometers are easy to operate and designed to fit into the palm of your hands. The compact design allows them to be taken anywhere with IP65 ingress protection water and dust.  Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.

KEY FEATURES:

  • Compact, lightweight design for easy portability
  • Automatic Temperature Compensation to prevent inaccurate readings due to temperature fulgurations.
  • Stainless steel prism well for great protection and easy cleaning
  • Easily switch between C° and F° readings
  • IP65 rating for protection against water and dust
  • 589.3nm LED for easy readings in any low light situation, and increased accuracy
  • Powered by a single AAA battery
  • Battery-saving mode automatically powers unit off after 1 minute of inactivity
  • Requires 4 to 5 drops sample size for micro-volume detection
  • AFM technology measures the sample 15 times and displays the mean value
  • Large digital display allows for easy-to-read measured values, temperature, and battery life
  • Removable grip for easy cleaning
  • Hanging strap to prevent accidental drops
  • Single button calibration with distilled water
  • 4 rubber feet allow for the unit to sit firmly and securely on most surfaces without causing scratches to the unit or surface
  • 2 year warranty 

 

Warranty

2 years

Specifications

Type Refractometer
Scale Range 0.0 to 73.0 Alcohol Percentage, 0.0 to 50.0 Brix
Refractive Index 1.3330 to 1.4200
Sample Type Liquor
Sample Volume >0.2 mL
Calibration Distilled Water
Accuracy Alcohol Percentage: 1%; Refective Index ±0.0003nD
Resolution 0.0001nD
Display LCD
Scale Type Linear
Measurement Time 2 sec.
Lighting Type LED
For Use With (Application) Wine
Includes Digital refractometer, Rubber grip, prism cover, calibration fluid, hard shell case, battery, Applicator, Manual
IP Rating IP65
Quantity 1
Weight (English) 0.2 lb.
Weight (Metric) 90 g
Dimensions (L x W x H) 25 x 58 x 121 mm
Height (English) 0.98 in.
Height (Metric) 121 mm
Length (English) 4.76 in.
Length (Metric) 25 mm
Width (English) 2.28 in.
Width (Metric) 58 mm
Temperature Compensation Yes
Temperature Range (Metric) 0°C to 40°C
Temperature Resolution 0.1°C
Power Supply Details 1xAAA Battery
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Show More Show Less