Learn More
Laxco™ Benchtop Digital Brix/RI Refractometer

Laxco™ Benchtop Digital Brix Refractometers brings measuring of Brix & RI to a high degree of accuracy, with the ability through its GIBO software to track, measure, graph, & export data.
Supplier: Laxco™ RHDB102
Comprend: Digital refractometer, Prism cover, Calibration fluid, Hard shell case, Battery, Applicator, GIBO software, Manual
Description
Laxco™ Digital Benchtop incorporates a linear CMOS sensor for high precision readings that are repeatable. Its sapphire measuring surface is harder than standard glass, and protects it against scratches, which can cause inaccurate readings over time. It’s small light weight footprint makes it both portable and sturdy enough for benchtop use, while its 5-inch LCD displays offers convenient reading. Each unit is inspected in the United States by a factory qualified technician under a ridged quality control process to insure its accuracy, and performance.
KEY FEATURES:
- Compact, lightweight design for easy portability & benchtop use
- Automatic Temperature Compensation to prevent inaccurate readings due to temperature fulgurations.
- Stainless steel prism well and sapphire measuring surface, equals great protection and easy cleaning
- Easily switch between C°/ F° readings
- Intuitive membrane switch, protects the system against dust and water, and allows for easy operation
- Linear CMOS sensor for High repeatable precision readings each and every time
- USB and Bluetooth connectivity to computer
- Battery charge level indicator helps indicate when you need a charge
- Automatic Temperature Compensation indicator shows temperature at reading
- Multi-function area shows time remaining during automatic measurements
- Supports up to 10 scales
- Two position, spring loaded, flip top sample cover allows the cover to firmly remain in the open or closed position making it easy to load and read samples
- IP67 rating for sensor protects against water and dust
- 589.3nm LED for easy readings in any low light situation, and increased accuracy
- Powered by a single AA rechargeable battery
- Battery-saving mode automatically powers unit off after 1 minute of inactivity
- Requires 4 to 5 drops sample size for micro-volume detection
- AFM technology measures the sample 15 times, and displays the mean value
- Large digital display, allows for easy-to-read measured values, temperature, and battery life all on the display
- Single button calibration with distilled water
- 2 year warranty
GIBO SOFTWARE
Attach Laxco™ Benchtop Digital Refractometer to a computer via USB or Bluetooth connectivity for additional functionality through its included GIBO software.
- Scale Library shows all scales in database
- Add custom scales quickly and easily to the system
- Measure, record and export your data to excel, with temperature reading, time taken, device ID and recorded name
- Select and delete your scale types
- Search data by temperature range, name, or time
- User log in
BRIX/RI MODELS
Laxco™ Benchtop Digital Brix Refractometers primary application is to measure the sugar concentration levels in various beverages and foods. Brix models use a larger range of the refractive index scale, which allows them to be used in many other applications such as cutting coolants, flux compounds, industrial fluids, & cutting oils.
Warranty
2 years
Identifiants chimiques
| Brix ±0.2%; Refective Index ±0.0003nD | |
| 5 in. LCD Display | |
| USB | |
| Digital refractometer, prism cover, calibration fluid, hard shell case, battery, Applicator, GIBO software, Manual | |
| 0.8 lb. | |
| 55 x 180 x 100 mm | |
| 100 mm | |
| 55 mm | |
| 180 mm | |
| 5 years optical and mechanical, 1 year electrical from date of purchase |
| 0.0001nD | |
| 2 sec. | |
| BRIX; Wine; Beverages; Foods; Industrial Fluids | |
| 1 | |
| 365 g | |
| 3.94 in. | |
| 2.17 in. | |
| 7.09 in. | |
| 0°C to 40°C |
Spécifications
| Brix Refractometer | |
| 1.3330 to 1.5290 | |
| 0.0001nD | |
| 2 sec. | |
| BRIX; Wine; Beverages; Foods; Industrial Fluids | |
| 1 | |
| 365 g | |
| 3.94 in. | |
| 2.17 in. | |
| 7.09 in. | |
| 0°C to 40°C | |
| 5 years optical and mechanical, 1 year electrical from date of purchase |
| 0.0 to 90 Brix | |
| Brix ±0.2%; Refective Index ±0.0003nD | |
| 5 in. LCD Display | |
| USB | |
| Digital refractometer, prism cover, calibration fluid, hard shell case, battery, Applicator, GIBO software, Manual | |
| 0.8 lb. | |
| 55 x 180 x 100 mm | |
| 100 mm | |
| 55 mm | |
| 180 mm | |
| 18651 Rechargeable Battery |