missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Latex Pipette Bulbs

Numéro de catalogue. p-7147919
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
Quantity:
1 Ea.
72 Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Volume (Metric) Quantity
S23793 1 mL 1 Ea.
S29388 1 mL 72 Pk.
S29389 2 mL 72 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Numéro de catalogue. S23793 Fournisseur Eisco™ Code fournisseur CH0232C
Il en reste null

Latex Pipet Bulbs for use with glass pipettes and droppers.

  • Latex rubber pipette bulbs
  • 5 mm opening
  • For use with 6 to 8 mm diameter pipettes
  • Pear shaped
  • Used as replacement when old bulbs crack or wear-out

Warranty

1 year limited manufacturer warranty.

Spécifications

Autoclavable Not Autoclavable
Color Brown
Disposable Single-use
For Use With Medicine Dropper, Small Pipette
Grip Type Round
Material Latex
Model Standard
Number of Channels 1
Sterility Non-sterile
Type Replacement Pipette Bulb
Volume (Metric) 1 mL
Quantity 1 Ea.
Afficher plus de résultats Afficher moins de résultats