missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIG™ Latching Drum Lid for Draining
Description
- For 55 gal. Steel Drums
- Bolt-Ring
- Latching design opens and closes with one hand for easy in-and-out drum access
- Nitrile gasket and locking mechanism seal lid to help reduce vapor emissions and keep drum contents secure
- Add a drum funnel screen (sold separately) for easy draining of waste liquids into open-head drums
- Lid stays closed while filters or containers are draining to help you meet chemical waste regulations; lid stays upright when open
- Lockable to prevent unauthorized access
- Durable, chemical-resistant powder coat helps ensure long service life
- Multiple lid color options let you segregate drums
Spécifications
Spécifications
| Product Type | Latching Drum Lid |
| Color | Black |
| Sterility | Non-sterile |
| Height (English) | 6.75 in. |
| Height (Metric) | 17 cm |
| Diameter (English) Inner | 18 in. |
| Diameter (Metric) Inner | 45.72 cm |