missing translation for 'onlineSavingsMsg'
Learn More

Poltex Large Microtube Rack Holder - Two Column

Numéro de catalogue. 22022597
Encompass
Change view
Click to view available options
Positions:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Positions
22022597 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 22022597 Fournisseur Poltex Code fournisseur 5LGMICRODBL
Il en reste null

Poltex Large Microtube Rack Holder is designed to hold large microtube racks. Made of durable, cleanable PETG construction. Does not include microtube racks.

  • Holds large microtube racks
  • Durable, cleanable PETG construction
  • Microtube racks are not included

Spécifications

Autoclavable Not Autoclavable
Color Clear
Holds Microtubes
Material PETG
Positions 1
Shape Rectangular
Stackable No
Sterility Non-sterile
Length (Metric) 236 mm
Product Type Microtube Rack Tray
Shelves 4 Tiers
Height (Metric) 273 mm
Width (Metric) 319.28 mm
Afficher plus de résultats Afficher moins de résultats