missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Large Enclosed Lockout Station, Station Only

Catalog No. 19103984
Change view
Click to view available options
Color:
Red on White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19103984 Red on White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19103984 Supplier Brady™ Supplier No. 50996

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Develop a safety plan to protect workers and the worksite using lockout products. The Brady™ Large Enclosed Lockout Station is constructed of sturdy white polystyrene with predrilled holes for easy wall mounting. Pegboard-style holes for hooks drilled into back (6 hooks supplied standard).

  • For group lockout situations involving a large number of workers and equipment, lock boxes can offer a number of advantages over hasps
  • Reduces the number of locks being used
  • Use the SAFETY REDBOX™ Lock Box as a portable or mounted lockbox.
  • Quick release internal slide button allows lockbox to be carried to the poind of need

Specifications

Product Type Cabinet
Color Red on White
Material Polystyrene
Dimensions (L x W x H) 5 x 19.5 x 26 in.
Displayed Text LOCKOUT STATION
Height (English) 26 in.
Includes Transparent door
Length (English) 5 in.
Quantity 1 Ea.
Width (English) 19.5 in.