missing translation for 'onlineSavingsMsg'
Learn More

Lakeside™ Lakeside™ Tubular Medium Duty Utility Carts

Catalog No. 11954761
Encompass
Change view
Click to view available options
Depth (English):
27 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
11954761 27 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11954761 Supplier Lakeside™ Supplier No. 472

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for moderate weight loads and all-purpose back-of-the-house duties as well as constant use over various standard floor surfaces

  • Load capacity: 500 lb. (230kg)
  • Tubular frame incorporates handles with U-frame construction for structural strength
  • 20 gauge stainless steel shelves with reinforced edges for heavy loads and load drops
  • Chrome plated legs/frame
  • Lake-Glide Casters: 4 in. (2 brake)
  • Cleaning: steam cleaning, wiping
  • NSF listed

Specifications

Product Type Medium-duty Utility Cart
Depth (English) 27 in.
Depth (Metric) 69 cm
For Use With (Application) Ideal for moderate weight loads and all purpose back of the house duties as well as constant use over various standard floor surfaces
Height (English) 35.75 in.
Height (Metric) 91 cm
Includes Chrome plated legs and U-shaped tubular frame, dual handles, 15.5 L x 24 in. W two 20G Stainless Steel shelves with reinforced edges, 4 in. (2 brake) Lake-Glide™ casters, 1 in. thick tubing, sound deadening panels
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 230 kg
Material Stainless Steel
No. of Shelves 2
Width (English) 17.5 in.
Width (Metric) 45 cm
Show More Show Less