missing translation for 'onlineSavingsMsg'
Learn More

Lakeside™ One and Two-Drawer Equipment Stands

Numéro de catalogue. p-3678573
Encompass
Change view
Click to view available options
Height (English):
30.13 in.
35 in.
No. of Shelves:
2
3
Weight (English):
39 lb.
44 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Height (English) No. of Shelves Weight (English)
11954755 30.13 in. 3 39 lb.
11954756 35 in. 2 44 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 11954755 Fournisseur Lakeside™ Code fournisseur 356
Il en reste null

Lakeside One and Two-Drawer Equipment Stands are versatile and mobile—making them ideal for transporting equipment.

  • Load Capacity: 200 lb. (91kg)
  • Swivel casters: 3.5 in. (9cm)
  • Stainless steel construction
  • Cleans and sanitizes easily
  • One drawer stand features 3 shelves
  • Two drawer stand features 2 shelves

Order Info

Shipped assembled. One-drawer weight: 39 lb. (18kg); Two-drawer weight: 44 lb. (20kg).

Spécifications

Product Type Equipment Stand
Dimensions (L x W x H) 18.75 x 16.75 x 30.13 in. (48 x 43 x 77 cm)
For Use With (Application) Ideal for transporting equipment
Height (English) 30.13 in.
Height (Metric) 77 cm
Includes 3.5 in. Swivel casters, one drawer
Length (English) 18.75 in.
Length (Metric) 48 cm
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 137 kg
Material Stainless Steel
No. of Shelves 3
Weight (Metric) 18 kg
Weight (English) 39 lb.
Width (English) 16.75 in.
Width (Metric) 43 cm
Afficher plus de résultats Afficher moins de résultats