missing translation for 'onlineSavingsMsg'
Learn More

Coastline Global Inc LabSand - Urine Sample Collection Sand for Laboratory Use

Catalog No. 13000100
Encompass
Change view
Click to view available options
Width (English):
4 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
13000100 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13000100 Supplier Coastline Global Inc Supplier No. 850873003055

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Revolutionary patented hydrophobic sand used to collect non-invasive urine samples from animals in laboratory and research settings.

  • Easy collection saves time and makes process stress free
  • Obtain a clean uncontaminated sample
  • Maintains high standards of animal welfare
  • 100% natural, nontoxic, and biodegradable
  • Non-invasive
  • Reduces animal stress and suffering

Specifications

Depth (English) 4 in.
Height (English) 4.5 in.
Weight (English) 2 lb.
Width (English) 4 in.