missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Laboratory Scissor Jack

Catalog No. S24531
Change view
Click to view available options
Size:
16 x 13.5 cm
20 x 20 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S24531 16 x 13.5 cm
S41465 20 x 20 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S24531 Supplier Eisco™ Supplier No. CH0642A
Only null left

Crank the adjustable knob to adjust the height of laboratory items with these sturdy steel laboratory scissor jacks. The jacks provide stable support for various types of laboratory equipment.

  • Durable powder coated steel laboratory scissor jack
  • Adjustable height with easy to turn knob
  • Smooth, screw-operated scissor-action mechanism
  • Strong, stable support for laboratory equipment
  • Blue finish

Warranty

1 year limited manufacturer warranty.

Specifications

Material Steel
Height (Metric) 60 mm (Minimum), 25 cm (Maximum)
Dimensions (L x W) 16 x 13.5 cm
Product Type Laboratory Scissor Jack
Size 16 x 13.5 cm
Finish Blue
For Use With (Application) Adjusting Height of Lab Equipment
Quantity 1 Ea.