missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Laboratory Notebooks
GREENER_CHOICE

Keep information safe and well organised with these laboratory notebooks. They are ideal for a variety of applications including recording research data, experimental procedures, design and development ideas.

Supplier:  Fisherbrand™ HS8610DFG16

 Afficher plus de versions de ce produit

Numéro de catalogue. FB14127565



Il en reste null

Description

Description

  • Archival-quality acid-free pages are numbered and include spaces for title, project number, book number, date, and witness signature.
  • Lies flat when opened.
  • User data, notebook instructions, table of contents, periodic table and conversion tables are included in every book.
  • Bookmark ribbon holds your place for quick reference.
  • Covers for all versions are waterproof and chemical-resistant.
  • Lined notebooks feature college-ruled pages for easy report writing.
  • All notebooks contain periodic and conversion tables in the back.
  • Marker ribbon.
  • 8-1/2 x 11 in. (218 x 281 mm)
Note: The line model notebooks have a slight impression of vertical lines. The lines are faint -- only printed at 30%. These vertical lines are helpful if you need to add graphs or drawings to the page.
Spécifications

Identifiants chimiques

Cardboard/Paper
11 in.
27.9 cm
Notebook
8.5 in.
21.8 x 28.1 cm
21.6 cm

Spécifications

Cardboard/Paper
8.5 in.
Red
21.8 x 28.1 cm
21.6 cm
0.25 in. (6 mm)
Notebook
Grid
11 in.
Red
27.9 cm
Not Autoclavable
100
Non-sterile
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions