missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Laboratory Notebooks

Description
- Archival-quality acid-free pages are numbered and include spaces for title, project number, book number, date, and witness signature.
- Lies flat when opened.
- User data, notebook instructions, table of contents, periodic table and conversion tables are included in every book.
- Bookmark ribbon holds your place for quick reference.
- Covers for all versions are waterproof and chemical-resistant.
- Lined notebooks feature college-ruled pages for easy report writing.
- All notebooks contain periodic and conversion tables in the back.
- Marker ribbon.
- 8-1/2 x 11 in. (218 x 281 mm)
Specifications
Specifications
| Material | Cardboard/Paper |
| Ruled | Yes |
| Width (English) Page | 8.5 in. |
| Length (English) Page | 11 in. |
| Color | Blue |
| Cover Color | Blue |
| Dimensions (L x W) | 21.8 x 28.1 cm |
| Length (Metric) Page | 27.9 cm |
| Width (Metric) Page | 21.6 cm |
| Autoclavable | Not Autoclavable |
| Show More |