missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Labeled Group Lockout Hasps - Blue

Catalog No. 19104136
Change view
Click to view available options
Color:
Blue
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19104136 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19104136 Supplier Brady™ Supplier No. 65972

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Labeled Lockout Hasps combine the advantages of lockout tags and safety hasps in a single convenient product.

  • The permanent front- and back-side labels on these aluminum hasps include a write-on area that accepts pen, pencil and permanent marker
  • Hasps allow multiple padlocks to secure a single lockout device.
  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type Snap-in Hasp with Interlocking Tabs
Color Blue
Material Aluminum
Certifications/Compliance OSHA 1910.147
Depth (English) 0.157 in.
Dimensions (D x W x H) 0.157 x 0.309 x 7.512 in.
Height (English) 7.512 in.
Quantity 5 Pk.
Width (English) 0.309 in.
Width (Metric) 88 mm