missing translation for 'onlineSavingsMsg'
Learn More

Poltex Label Dispenser with Slide Cutter, Wall Mount

Catalog No. 22022555
Encompass
Change view
Click to view available options
Holds:
Tape
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
22022555 Tape
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22022555 Supplier Poltex Supplier No. LABELDISPW
Get a Poltex Pipette Holder with $1,500 Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Holds and dispenses a roll of labels. Slide-cutter allows for easy label cutting if needed. Wall mount (screws/anchors included).

  • Holds and dispenses a roll of labels
  • Slide-cutter allows for easy label cutting if needed
  • Durable PETG construction
  • Mounts to wall (screws/anchors included)

Specifications

Product Type Tape Dispenser (Single-roll)
Color Clear
Length (Metric) 368.30 mm
Width (Metric) 165.10 mm
Height (Metric) 279.40 mm
Holds Tape
Material PETG
Mounting Wall Mount
No. of Compartments 1
Product Style Top Loading
Sterility Non-sterile
Show More Show Less