missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ XPert™TXE Telescoping Base Stands

Numéro de catalogue. 1311856
Change view
Click to view available options
Depth (English):
29.9 in.
33.8 in.
Width (English):
24 in.
25.2 in.
Weight (English):
80 lb.
100 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Depth (English) Width (English) Weight (English)
1311856 29.9 in. 24 in. 80 lb.
1311857 33.8 in. 25.2 in. 100 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Numéro de catalogue. 1311856 Fournisseur Labconco™ Code fournisseur 3746715
Il en reste null

Adjustable height base stands designed for Labconco XPert TXE Equipment Enclosures.

XPert TXE Telescoping Base Stands support XPert TXE Equipment Enclosures. Powder-coated 1.75 in. tubular steel frame. Adjustable to eight height positions at installation in 1 in. increments from 27.5 in. to 34.5 in.. Available with fixed feet or 5 in. diameter casters.

Spécifications

Height (English) 27.5 to 34.5 in.
Weight (English) 80 lb.
Weight (Metric) 36 Kg
Depth (English) 29.9 in.
Width (English) 24 in.
Depth (Metric) 75.9 cm
Width (Metric) 61 cm
Height Overall (English) 27.5 to 34.5 in.