missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Washer Inserts
For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers
Supplier: Labconco™ 4589201
Description
For use with Labconco FlaskScrubber™ and SteamScrubber™ Washers
Type 304 stainless-steel inserts are available in various styles to hold specific labware.
BOD Bottle Insert
- Capacity: 18 bottles
- Grid size: 70 × 70mm
- With handles for easy lifting
- Capacity: 242 tubes from 10 to 12mm O.D.
- With handles for easy lifting
- Holds a variety of glassware
- Stainless-steel pins are plastic-tipped to protect glassware
- For Petri dishes, watch glasses, and microplates
- Capacity: 24 plates
- Grid size: 22 × 140mm
- Permit direct injection pipet cleaning Capacity: 16 pipets, 1 to 50mL in size
- Self-sealing silicone check valves allow washing of partial or full loads
- Includes two 1.25 in. (3.2cm) mounting spindles and PVC-coated holder
- FlaskScrubber and FlaskScrubber Vantage™ Washers hold up to two inserts
- For pans, instrument trays, multi-purpose trays and other shallow containers
- Can be be used in lower rack of SteamScrubber or FlaskScrubber washers
- Capacity: 5 trays
Specifications
| Stainless Steel (304) | |
| 18 bottles | |
| FlaskScrubber™, SteamScrubber™ glassware washer | |
| 8.8 in. | |
| 6 in. | |
| 19.5 in. | |
| 2 lb. | |
| Each |
| BOD Bottle Insert | |
| Spindle, standard | |
| Lower and Upper rack | |
| 22.35 cm | |
| 15.2 cm | |
| 49.53 cm | |
| 0.9 kg |