missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Telescoping Base Stands with Leveling Feet and Shelf (non-welded)

Catalog No. 3401006
Change view
Click to view available options
Width (Metric):
97.8 cm
128.3 cm
158.8 cm
189.2 cm
Weight (Metric):
53.1 Kg
56.7 Kg
60.3 Kg
67.6 Kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Weight (Metric)
3401006 189.2 cm 67.6 Kg
3401003 97.8 cm 53.1 Kg
3401005 158.8 cm 60.3 Kg
3401004 128.3 cm 56.7 Kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 3401006 Supplier Labconco™ Supplier No. 3401006
Only null left

For use with Purifier™ Class II Biosafety Cabinets manufactured since 2000 including the Purifier Delta™, Logic™, Cell Logic™, Logic™+ and Cell Logic™+

  • Made of rugged powder coated tube and steel
  • Provides work surface of 27.5 x 34.5 in. with 1 in. increments
  • Includes leveling feet and shelf

Some assembly required

Specifications

Height (English) 27.5 to 34.5 in.
Weight (English) 149 lb.
Weight (Metric) 67.6 Kg
Depth (English) 29 in.
Width (English) 74.5 in.
Depth (Metric) 73.7 cm
Width (Metric) 189.2 cm
Height Overall (English) 27.5 to 34.5 in.