missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ SteamScrubber™ Labware Inserts

Catalog No. 1608034
Change view
Click to view available options
Depth (English):
8 in.
8.8 in.
Height (English):
0.3 in.
6 in.
8 in.
Material:
Stainless Steel (304)
Stainless Steel (304), Plastic
Width (English):
18.5 in.
19.3 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Height (English) Material Width (English)
1608034 8 in. 0.3 in. Stainless Steel (304) 18.5 in.
15352808A 8.8 in. 8 in. Stainless Steel (304), Plastic 19.3 in.
1608033 8.8 in. 6 in. Stainless Steel (304), Plastic 19.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1608034 Supplier Labconco™ Supplier No. 4401901

Hold a variety of wider-mouth flasks, beakers and other labware in inverted position

  • Pins have plastic tips to protect glassware from scratching
  • Retainer Top is recommended for use with plastic and lightweight glassware
  • Type 304 stainless steel
  • Fits standard bottom rack on SteamScrubber units only

Specifications

Material Stainless Steel (304)
Product Type Retainer Top
For Use With (Equipment) Labware insert of FlaskScrubber™, SteamScrubber™ glassware washer
Depth (English) 8 in.
Depth (Metric) 20.32 cm
Height (English) 0.3 in.
Height (Metric) 0.7 cm
Width (English) 18.5 in.
Width (Metric) 46.9 cm
Weight (English) Shipping 1.5 lb.
Weight (Metric) Shipping 0.7 kg
Quantity Each
Show More Show Less