missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Air Standard Service Fixture Kit

Catalog No. 09039040
Change view
Click to view available options
For Use With (Equipment):
Protector, XStream, XL, XLE Laboratory Hood
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
09039040 Protector, XStream, XL, XLE Laboratory Hood
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09039040 Supplier Labconco™ Supplier No. 9808400

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Kit includes copper tubing, brass valve and orange knob/connector. Max. flow rate of 23.7 CFM. Max. working pressure of 40 psi. Kits mount on the right or left side of any Protector Premier, XStream, XL, XLE or PVC Hood.

Kit includes copper tubing, brass valve and orange knob/connector.
  • Max. flow rate of 23.7 CFM. Max. working pressure of 40 psi.>
  • Kit includes copper tubing, brass valve and orange knob/connector.
  • Max. flow rate of 23.7 CFM.
  • Max. working pressure of 40 psi.
  • Kits mount on the right or left side of any Protector Premier, XStream, XL, XLE or PVC Hood.
  • Each kit includes one remotely-controlled service fixture with valve and 0.25 in. diameter tubing, color-coded fixture knob and color-coded hose connector.
  • Specifications

    For Use With (Equipment) Protector, XStream, XL, XLE Laboratory Hood
    Weight (English) 4 lb.
    Weight (Metric) 1.8 Kg
    Includes 0.25 in. dia. Copper Tubing, Brass Valve and Green Knob, Connector
    Product Type Air (AIR) Standard Service Fixture Kit