missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Purifier™ Logic Series Air-Tight Damper

Catalog No. 1630524
Change view
Click to view available options
Diameter (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
1630524 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1630524 Supplier Labconco™ Supplier No. 3776800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Hardware and installation instructions

Mounts atop the Canopy Connection of Purifier Biosafety Cabinets to adjust exhaust airflow.

Mounts atop the Canopy Connection of Purifier Biosafety Cabinets to adjust exhaust airflow and closes for decontamination procedures. Manually adjustable. Made of type 304 stainless steel. 10 in. (25.4 cm) high with 10 in. (25.4 cm) diameter OD inlet and outlet.

Specifications

For Use With (Equipment) Storage Cabinets
Height (English) 10 in.
Weight (English) 13 lb.
Weight (Metric) 5.9 Kg
Height (Metric) 25.4 cm
Diameter (English) 10 in.
Material Stainless Steel (304)
For Use With (Application) Biosafety Cabinet Exhaust