missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Pure-Vu™ Punch Kit

Catalog No. 16317140
Change view
Click to view available options
Diameter (English) Outside:
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outside
16317140 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16317140 Supplier Labconco™ Supplier No. 4027801

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with selected models of Cell Logic Biosafety Cabinets

  • For punching accurate eyepiece holes in blank Pure-Vu seals
  • Includes 1/2 in. (12.7 mm) diameter hole punch, template and instructions

Specifications

Diameter (Metric) Outside 2.54 cm
Material Aluminum
Diameter (English) Outside 1 in.
Type Punch Kit
Weight (Metric) 0.5 kg
Includes 0.5 in. dia. hole punch, template and instructions
Weight (English) 1 lb.
For Use With (Application) For punching accurate eyepiece holes in blank Pure-Vu seals