missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Double Controlled Atmosphere Glove Boxes, Auto Pressure Control

Catalog No. 16200441
Change view
Click to view available options
Certifications/Compliance:
CE
Plug Type:
North America Plug
Voltage:
100/115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Plug Type Voltage
16200441 CE North America Plug 100/115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16200441 Supplier Labconco™ Supplier No. 5080112

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides leak-tight environment for work with contamination sensitive materials

  • Stainless steel-lined glove boxes have ultralow oxygen permeation rates (<0.16 ppm/min)
  • Evacuation and filling cycles are automated and monitored
  • The controller regulates vacuum/pressure between -5 and +5 water gauge in the main chamber and between 0 and -29.5 inches mercury in the transfer chamber
  • An audible alarm sounds when pressure/vacuum level is outside set limits
  • The LCD displays main and transfer chamber pressure
  • Three-position foot pedal provides hands-free control: increase gas/fill, off, and evacuate/decrease gas
  • Input/output port provides connection to optional AtmosPure Re-Gen Gas Purifier

Specifications

Product Type Glove Box
Lighting Type Fluorescent (2 x 25 W)
Material Stainless Steel
Amperage 10 A
Certifications/Compliance CE
Depth (English) 34.4 in.
Depth (Metric) 87.4 cm
Display LCD
For Use With (Application) Controlled atmosphere sensitive materials
For Use With (Equipment) AtmosPure™ Re-Gen gas purifier
Height (English) 45.7 in.
Height (Metric) 116.1 cm
Plug Type North America Plug
Ports 4
Voltage 100/115 V
Warranty 1 Year
Weight (English) 1300 lb.
Weight (Metric) 590 kg
Width (English) 108.9 in.
Width (English) Interior 81.84 in.
Width (Metric) 276.6 cm
Width (Metric) Interior 207.7 cm
Frequency 50/60 Hz
Show More Show Less