missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Guardian™ Digital Airflow Monitor, Premier, XSteam

Catalog No. 09039053
Change view
Click to view available options
Electrical Requirements:
115 V, 60 Hz
Frequency:
60 Hz
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Frequency Voltage
09039053 115 V, 60 Hz 60 Hz 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09039053 Supplier Labconco™ Supplier No. 9743201

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Faceplate with circuit board, electrical power pack, vinyl tubing, side wall flow tube adapter, and wiring instructions

Monitor and alert operator to low airflow conditions

  • If hood face velocity falls below programmable setpoint, audible alarm sounds and LOW indicator glows red. From faceplate, user can easily select and calibrate a setpoint between 50 and 250 fpm using a velocity meter.
  • LCD displays actual face velocity
  • TEST RESET switch mutes audible alarm
  • EMERG. PURGE switch can be used to activate a relay to open a hood damper (not included)

Order Info

Installation requires factory-prepared cut-out in upper portion of front panel (for ClassMate) or right fixture panel (for other models)

Specifications

For Use With (Equipment) Protector Premier Hood, Protector XStream Hood, Protector XL Hood
Weight (English) 6 lb.
Weight (Metric) 2.7 Kg
Product Type Fume Hood Accessory
Voltage 115 V
Electrical Requirements 115 V, 60 Hz
For Use With (Application) Chemical Fume Hoods
Frequency 60 Hz
Display LCD