missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Guardian™ Airflow Monitor

Catalog No. 361027007
Change view
Click to view available options
For Use With (Equipment):
Protector Premier Hood, Protector XL Hood, Protector XStream Hood
Protector Premier Hood, Protector XL Hood, Protector XStream Hood, Protector PVC Acid Digestion Laboratory Hood, Protector PVC Perchloric Acid Laboratory Hood, Protector Stainless Steel Radiosotope Laboratory Hood, Protector XL Hood, Protector XLE Hood, Protector XStream Hood
Electrical Requirements:
100 to 115 V, 50/60 Hz
115 V, 60 Hz
208 to 230 V, 50/60 Hz
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Electrical Requirements
361027007 Protector Premier Hood, Protector XL Hood, Protector XStream Hood, Protector PVC Acid Digestion Laboratory Hood, Protector PVC Perchloric Acid Laboratory Hood, Protector Stainless Steel Radiosotope Laboratory Hood, Protector XL Hood, Protector XLE Hood, Protector XStream Hood 115 V, 60 Hz
10369205 Protector Premier Hood, Protector XL Hood, Protector XStream Hood 208 to 230 V, 50/60 Hz
10369204 Protector Premier Hood, Protector XL Hood, Protector XStream Hood 100 to 115 V, 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 361027007 Supplier Labconco™ Supplier No. 9743213

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Senses and alerts the operator to low airflow conditions.

  • From the monitor face plate, the user can easily select and calibrate a set point between 30 and 250 fpm using a velocity meter and a screwdriver.
  • Includes night setback, external alarm and alarm mute functions
  • Flush-mount design on Protector™ Premier™, XStream™ and XL™ Fume Hoods (up to 8 ft. models)
  • Audible/visual alarm
  • Electrical Reqts: 100-115V 50/60 Hz
  • Shipping Weight: 6 lb. (2.7kg)

Specifications

For Use With (Equipment) Protector Premier Hood, Protector XL Hood, Protector XStream Hood, Protector PVC Acid Digestion Laboratory Hood, Protector PVC Perchloric Acid Laboratory Hood, Protector Stainless Steel Radiosotope Laboratory Hood, Protector XL Hood, Protector XLE Hood, Protector XStream Hood
Weight (English) 6 lb.
Weight (Metric) 2.7 Kg
Product Type Guardian 500 Airflow Monitor
Electrical Requirements 115 V, 60 Hz
Model Guardian 500 Airflow Monitor
For Use With (Application) Chemical Fume Hoods
Alarm Range 30 to 250 fpm