missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fiberglass Motor Blowers

Catalog No. 1609046
Change view
Click to view available options
Horsepower:
0.33 hp
0.4 hp
0.5 hp
0.6 hp
1.5 hp
1.75 hp
3 hp
Electrical Requirements:
115 V, 60 Hz
115/230 V, 60 Hz
230/460 V, 60 Hz
Airflow Rate:
>1000 cfm
<1000 cfm
<3000 cfm
1000 to 2000 cfm
Product Type:
Blower
Blower, Explosion-proof
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Horsepower Electrical Requirements Airflow Rate Product Type
1609046 3 hp 230/460 V, 60 Hz <3000 cfm Blower, Explosion-proof
1609045 3 hp 230/460 V, 60 Hz <3000 cfm Blower
1609029 0.33 hp 115 V, 60 Hz >1000 cfm Blower
1609031 0.5 hp 115 V, 60 Hz <1000 cfm Blower
1609025 0.6 hp 115 V, 60 Hz >1000 cfm Blower
1609035 0.4 hp 115 V, 60 Hz >1000 cfm Blower
1609050 1.5 hp 115/230 V, 60 Hz 1000 to 2000 cfm Blower
1609039 1.75 hp 115/230 V, 60 Hz 1000 to 2000 cfm Blower
1631111 0.5 hp 115 V, 60 Hz 1000 to 2000 cfm Blower
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 1609046 Supplier Labconco™ Supplier No. 7182300

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for fume hood exhaust systems in moderate to highly corrosive conditions

For use with Labconco Fume Hoods including Protector Premier™, Protector XStream™, Basic™ 47 and 70 and Fiberglass 30. Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.

Choosing the correct blower depends on hood size, application, total exhaust (cfm) and length of ductwork. Blowers recommended below are for use with Labconco Fume Hoods and an equivalent duct length of 25 (7.6), 50 (15.2), 75 (22.8) or 100 ft. (30.4m), except as noted. Also, with sash at 100% open and face velocity 100fpm on all except Protector XStream, which is 60fpm. Blowers feature forward-curved impellers for quiet operation and optimum air delivery.

Specifications

Airflow Rate <3000 cfm
For Use With (Equipment) Fume Hood Exhaust System
Weight (English) 370 lb.
Weight (Metric) 168 Kg
Horsepower 3 hp
Amperage 8.4 A
Product Type Blower, Explosion-proof
Voltage 208/230 V
Electrical Requirements 230/460 V, 60 Hz
Material Fiberglass
Speed Range 1309 to 1777 rpm
For Use With (Application) Corrosive Fumes
Frequency 60 Hz
Show More Show Less