missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Ducting Parts, Blower Transition Adapters

Catalog No. 1630753
Change view
Click to view available options
Diameter (Metric):
25.4 cm
30.48 cm
Diameter (English):
10 in.
12 in.
Height (English):
8 in.
10.84 in.
Height (Metric):
20.32 cm
27.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Diameter (English) Height (English) Height (Metric)
1630753 25.4 cm 10 in. 10.84 in. 27.5 cm
16307214 30.48 cm 12 in. 8 in. 20.32 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1630753 Supplier Labconco™ Supplier No. 4722401

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Powder-coated steel transition adapter fits all Labconco Coated Steel Blowers.

Powder-coated steel transition adapter fits all Labconco Coated Steel Blowers. The adapter allows you to connect round thermoplastic duct to the rectangular exhaust side of the blower to create an exhaust stack. Nominal size PVC duct fits inside the adapter opening.

Specifications

For Use With (Equipment) Coated Steel Blower
Height (English) 10.84 in.
Weight (English) 4 lb.
Weight (Metric) 1.8 Kg
Height (Metric) 27.5 cm
Product Type Upper Duct Transition Adapter
Diameter (English) 10 in.
Material Epoxy-coated Steel
Diameter (Metric) 25.4 cm
For Use With (Application) Exhaust Transition Adapter