missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Ducting Part, Duct Reducer

Catalog No. 1607115
Change view
Click to view available options
Diameter (English):
12 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
1607115 12 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1607115 Supplier Labconco™ Supplier No. 5606100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermoplastic duct reducer

  • Fitting that allows transition from one size of duct to another while maintaining airflow
  • Made of thermoplastic which is more versatile than standard steel
  • Connects ventilation systems
  • Reduces size of duct

Specifications

For Use With (Equipment) Exhaust and Auxiliary Air Duct
Height (English) 8.25 in.
Weight (English) 6 lb.
Weight (Metric) 2.7 Kg
Height (Metric) 20.9 cm
Product Type Connector, Hard Duct
Diameter (English) 12 x 10 in.
Material PVC
For Use With (Application) Chemical Fume Hood Exhaust