missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Silver Wire for Digital Chloridometer

Catalog No. 09311122
Change view
Click to view available options
Height (English):
44 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
09311122 44 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09311122 Supplier Labconco™ Supplier No. 4425120

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Labconco Digital Chloridometer.

  • Weight: 0.01kg
  • Height: 117mm

Specifications

For Use With (Equipment) Digital chloridometer
Height (English) 44 in.
Height (Metric) 1117 mm
Weight (English) 0.5 oz.
Weight (Metric) 0.01 kg