missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ 5 Ft. Protector™ Premier™ Laboratory Hood
Choose a Labconco Protector™ Premier™ Laboratory Hood to outfit your lab when working with general chemistry applications.
Supplier: Labconco™ 100500040
Description
Incorporate a sleek interior with a molded one-piece fiberglass liner
- Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
- Hoods are suitable for general chemistry applications
- Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
- Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60 fpm
- Offered for use with a remotely located blower or with a built-in blower
Identifiants chimiques
| Laboratory Fume Hood | |
| LED | |
| Protector Premier | |
| 31.7 in. | |
| 28 in. | |
| 60 in. |
| Powder | |
| Powder-coated Steel | |
| ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL | |
| 80.5 cm | |
| Fiberglass | |
| 152.4 cm |
Spécifications
| Laboratory Fume Hood | |
| LED | |
| Protector Premier | |
| ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL | |
| 80.5 cm | |
| 955 cfm | |
| 28 in. | |
| 50/60 Hz | |
| Fiberglass | |
| 100/115 V | |
| 204 kg | |
| 152.4 cm |
| Powder | |
| Powder-coated Steel | |
| 10 A | |
| 31.7 in. | |
| 60 x 31.7 x 66 in. | |
| 66 in. | |
| 167.6 cm | |
| Blower | |
| No Service Fixtures | |
| 450 lb. | |
| 60 in. |