missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ L-Shape Cell Spreader

Catalog No. 361015282
Change view
Click to view available options
Quantity:
500 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
361015282 500 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361015282 Supplier Heathrow Scientific™ Supplier No. HS8171B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The L-Shape Cell Spreader promotes smooth, controlled spreading.

  • Lot-to-lot traceability
  • 10 wrapped, Sterile
  • Disposable

Specifications

Disposable Single-use
Quantity 500 Pk.
Product Type Cell Spreader
Packaging Bags (50 x 10)
Sterility Sterile
Description L-Shape Cell Spreader
Color Green
Material ABS
Length (English) 5.7 in.
Shape L-Shape
Size (English) 5.7 x 1.5 x 0.2 in.
Length (Metric) 14.6 cm
Size (Metric) 14.6 x 3.8 x 0.4 cm
For Use With (Application) Microbiology
Show More Show Less