missing translation for 'onlineSavingsMsg'
Learn More

StatLab KT1i Premium German Non-Adhesion InkJet Compatible Slides

Numéro de catalogue. 21402399
Change view
Click to view available options
Color:
Blue
Green
Pink
White
Yellow
Corner Style:
45° Clipped
90°
90° Clipped
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color Corner Style
21402399 Yellow 90° Clipped
21402390 Blue 90°
21402391 Blue 90° Clipped
21402392 Green 90°
21402393 Green 90° Clipped
21402394 Pink 90°
21402395 Pink 45° Clipped
21402396 White 90°
21402397 White 90° Clipped
21402398 Yellow 90°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Numéro de catalogue. 21402399 Fournisseur StatLab Code fournisseur KT1IYLCL
Il en reste null

KT1i Premium Non-Adhesion InkJet Slides are compatible with both InkJet and UV laser printers

  • An excellent choice for H and E, special stains, and frozen procedures
  • KT1i slides provide a colored marking area for efficient specimen color-coding, identification, labeling and printing
  • KT1i slides are available in 5 unique colors, with 45° or 90° corners
  • KT1i Slides are compatible with both inkjet and UV laser printers
  • Manufactured from premium German glass that enables superior clarity for digital pathology and imaging systems
  • Dimenstions: 75.6 x 25 x 1 mm
  • 10 gross per case.

Spécifications

Length (Metric) 75.6 mm
Edges 90°, Ground
Width (Metric) 25.6 mm
Frosted 1 End, 1 Side
Precleaned Yes
Sterility Non-sterile
Thickness (Metric) 1 mm
Material High Quality Glass
Type Microscope Slide
Well Count 0
Color Yellow
Corner Style 90° Clipped
Afficher plus de résultats Afficher moins de résultats