missing translation for 'onlineSavingsMsg'
Learn More

StatLab KT1 Premium Non-Adhesion Microscope Slides with Clipped Corners

Numéro de catalogue. 22024863
Change view
Click to view available options
Color:
Blue
Gray
Green
Lavender
Orange
Pink
Tan
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color
22024863 Yellow
22024847 Blue
22024849 Green
22024851 Gray
22024853 Lavender
22024855 Orange
22024857 Pink
22024859 Tan
22024861 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Numéro de catalogue. 22024863 Fournisseur StatLab Code fournisseur KT1YLCL
Il en reste null

Uncoated slides that are ideal for routine H and E, Special Stains, and frozen sections, with 45 degree corners.

  • Uncoated
  • Ideal for routine H and E, Special Stains, and frozen sections
  • Compatible with Thermal Transfer and UV Laser Slide Printers
  • Validated for use on the PiSmart S2 Twin Hopper Slide Printer
  • Digital-pathology ready
  • Two-step quality control yields flawless, consistent slides
  • Dependable paint ensures print withstands processing
  • Precision German manufacturing
  • 72 slides per 1/2 gross, 10 gross/case
  • 45 degree corners
  • Available in 9 colors

Spécifications

Length (Metric) 76 mm
Material Soda Lime Glass
Sterility Non-sterile
Precleaned Yes
Type Microscope Slide
Edges 90°, Ground
Width (Metric) 26 mm
Frosted 1 End, 1 Side
Thickness (Metric) 1 mm
Well Count 0
Color Yellow
Corner Style Clipped
Afficher plus de résultats Afficher moins de résultats