missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Vacuum Hose Connector
Description
- Size 15 o-ring connector (15 mm ID)
- Includes one size 116 Viton o-ring
- Fits 3/8 in. tubing I.D.
- No. 2 hose connection
- 50 mm height
- For use with 216030 and 216040 HI-VAC™ manifolds and 179920 adapters
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| For Use With (Application) | Double vacuum/gas manifold and adapters |
| Fits Tubing ID (English) | 0.37 in. |
| Includes | One size 116 FKM O-ring, hose connection no. 2 |
| Length (English) | 1.96 in. |
| Length (Metric) | 5 cm |
| Material | Borosilicate Glass |
| Product Type | Vacuum Connector |