missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Stirrer Shaft
Description
- Precision 10mm O.D. ground shaft
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Spécifications
Spécifications
| Diameter (English) | 0.39 in. |
| Diameter (Metric) | 1 cm |
| For Use With (Equipment) | 100 to 5000mL Flask |
| For Use With (Application) | Stirring purpose |
| Length (English) | 17.51 in. |
| Length (Metric) | 44.5 cm |
| Standard Taper Joint | 24/40, 29/42 |
| Type | Stirring Shaft |