missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Septum PTFE-Faced Silicone Caps and Closures

Catalog No. K7741610020
Change view
Click to view available options
Diameter (Metric):
20 mm
24 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
K7741610020 20 mm
22311997 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K7741610020 Supplier DWK Life Sciences Supplier No. 7741610020

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KONTES™ Septum PTFE-Faced Silicone Caps and Closures are designed for use with open-top caps to access container contents with a syringe. Chemically resistant PTFE facing maintains sample integrity while silicone rubber backing allows repeated puncturing.

  • Excellent for use with open-top caps to access container contents with a syringe
  • Highly chemically resistant PTFE facing maintains the integrity of the contents
  • Silicone rubber backing allows repeated puncturing through the seal
  • Resists coring
  • Autoclavable
  • Recommended for use in all autosamplers using screw thread vials
  • All septa are 0.065 in. thick (0.005 in. PTFE / 0.060 in. silicone rubber)

Specifications

Color Gray
Material PTFE-faced Silicone Rubber
Quantity 24/Cs.
Sterility Non-sterile
Diameter (Metric) 20 mm
Autoclavable Autoclavable
Shape Round
Product Type Septa