missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ Drummond Microcaps™ Borosilicate Micro Disposable Pipettes with Holder
Description
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Supplied with one bulb assembly and one dispenser vial containing 100 micropipets
- Capillary action draws fluid into the tube; squeeze the bulb to dispense
- Disposable design allows single-use convenience
Specifications
Specifications
| Certifications/Compliance | USP type I, ASTM E438 |
| Diameter (English) Inner | 0.0219 in. |
| Diameter (English) Outer | 0.0314 in. |
| Diameter (Metric) Inner | 0.5562 mm |
| Diameter (Metric) Outer | 0.7975 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Includes | 1 Bulb assembly and 1 dispenser vial |
| Length (English) | 1.61 in. |
| Color | Clear |
| Show More |