missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Liebig Condensers

Catalog No. K4470002440
Change view
Click to view available options
Standard Taper Joint No:
24/40
Length (English) Jacket:
15.74 in.
Height (English):
21.33 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No Length (English) Jacket Height (English)
K4470002440 24/40 15.74 in. 21.33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K4470002440 Supplier DWK Life Sciences Supplier No. 4470002440

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Standard Taper outer joint at the top; standard Taper inner drip joint at the bottom.

  • Hose connections accept 3/8 in. ID flexible tubing
  • Ref: ASTM Method D322
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Length (English) Jacket 15.74 in.
Standard Taper Joint No 24/40
Material Borosilicate Glass
Height (English) 21.33 in.
Height (Metric) 542 mm
Length (Metric) Jacket 400 mm
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A requirements
Type Condenser