missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ KIMAX™ NMR Borosilicate Glass 5mm Tube

Catalog No. K8972410008
Change view
Click to view available options
Length (English):
7 in.
8 in.
Camber (English):
0.00025 in.
0.00035 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Camber (English)
K8972410008 8 in. 0.00035 in.
K8972410000 7 in. 0.00025 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K8972410008 Supplier DWK Life Sciences Supplier No. 8972410008

Ideal for sealing directly to vacuum manifolds, joints or valves

  • Made of KIMAX KG-33 borosilicate glass
  • Have attached polyethylene cap

Specifications

Diameter (English) Outer 0.19 in.
Length (Metric) 203.2 mm
Material Borosilicate Glass
Diameter (Metric) Outer 5 mm
Concentricity (English) 0.0005 in.
Diameter (English) Inner 0.16 in.
Camber (English) 0.00035 in.
Diameter (Metric) Inner 4.2 mm
Field Strength 600 to 700 MHz
For Use With (Application) Ideal for sealing directly to vacuum manifolds, joints or valves
Includes Cap
Length (English) 8 in.
Thickness (English) Wall 0.014 in.
Thickness (Metric) Wall 0.38 mm
Show More Show Less