missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns

Catalog No. K4204012575
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
200 mm
300 mm
500 mm
750 mm
1000 mm
1200 mm
Column Capacity:
25 mL
49 mL
74 mL
98 mL
147 mL
246 mL
344 mL
491 mL
638 mL
Quantity:
2/Cs.
3/Cs.
5/Cs.
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Column Capacity Quantity
K4204012575 750 mm 344 mL Each
K4204002510 100 mm 49 mL 5/Cs.
K4204002511 1000 mm 491 mL 2/Cs.
K4204002512 1200 mm 638 mL 2/Cs.
K4204002550 500 mm 246 mL 3/Cs.
K4204002520 200 mm 98 mL 5/Cs.
K4204002575 750 mm 344 mL 2/Cs.
K4204012510 100 mm 49 mL Each
K4204012511 1000 mm 491 mL Each
K4204012512 1200 mm 638 mL Each
K4204012520 200 mm 98 mL Each
K4204012550 500 mm 246 mL Each
K4204002515 150 mm 74 mL 5/Cs.
K4204002530 300 mm 147 mL 5/Cs.
K4204002505 50 mm 25 mL 5/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. K4204012575 Supplier DWK Life Sciences Supplier No. 4204012575

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.

  • Durable borosilicate glass
  • With flow adapters
  • Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
  • Threaded, easy to remove reservoir cap won't pop off under pressure
  • Reservoir accepts accessory funnels and glass reservoirs
  • Luer-Lock polypropylene inlet and outlet fittings
  • Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
  • Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)

Specifications

Max. Pressure 14.5 psi
Pore Size 20 μm
Column Capacity 344 mL
Length (Metric) 750 mm
Material Borosilicate Glass Type I Class A
Support Material HDPE
Connector Types Male luer lock
Cross Sectional Area 4.91cm3
Sterilization Method 2N NaOH or 100% Ethanol
Temperature (Metric) Range 0 to 50°C
Quantity Each
For Use With (Application) Ion exchange, affinity, gel filtration and hydrophobic interaction media
Endcapped Yes
Type Economy Chromatography Column
Diameter (Metric) Inner 25 mm
Show More Show Less