missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Single Standard Taper Neck Heavy Wall Round Bottom Flasks
Description
- Single neck flask with a Standard Taper outer joint
- Heavy wall construction for durability
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
- Referenced to ASTM Method D95
Specifications
Specifications
| Diameter (English) Outer | 8.7 in. |
| Capacity (Metric) | 5 L |
| Material | Borosilicate Glass |
| Product Type | Flask |
| Standard Taper Joint | 24/40 |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | No |
| Mouth Style | Joint |
| Sterility | Non-sterile |
| Show More |