missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Disposable Serological Pipets

Numéro de catalogue. 03340127B
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
Negative Graduations:
0.5 mL
2 mL
5 mL
Tolerance:
±0.04 mL
±0.2 mL
±0.4 mL
±1 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Volume (Metric) Negative Graduations Tolerance
03340127B 5 mL 2 mL ±0.2 mL
03340127C 10 mL 2 mL ±0.4 mL
03340127A 1 mL 0.5 mL ±0.04 mL
03340127D 25 mL 5 mL ±1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 03340127B Fournisseur DWK Life Sciences Code fournisseur 721155110
Il en reste null

These Shorty pipets are ideal for use in tissue culture work and other procedures performed under a fume hood or in other confined areas.

  • Reverse and negative graduations increase the versatility of the pipet
  • Pipets are calibrated to deliver with blow-out after free flow of liquid has ended

Spécifications

Aspirator Plug Yes
Certifications/Compliance ASTM E438, Type I, Class B
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.1 mL
Negative Graduations 2 mL
Tolerance ±0.2 mL
Packaging Type Individually Wrapped
Color Blue
Volume (Metric) 5 mL
Type Serological Pipet
Disposable Single-use
Afficher plus de résultats Afficher moins de résultats