missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Column with Reservoir
Description
Reservoir capacities from 200 to 500mL
- Stopcock has 2mm PTFE plug, threaded pressure nut, and 1:5 taper for easier use at greater-than-ambient temperatures
- Available with reservoir capacities from 200mL to 1000mL
- Suitable for low- to medium-pressure liquid chromatography applications
- Packing not included
Specifications
Specifications
| Pore Size | 40 to 60 μm |
| Column Capacity | 340 mL |
| Length (Metric) | 300 mm |
| Material | Glass |
| Support Material | Glass Wool |
| Includes | 500mL In-line reservoir, 2mm bore PTFE stopcock and 24/40 standard taper joint |
| For Use With (Equipment) | Flow control adapter |
| Type | Gravity Chromatography Column |
| Diameter (Metric) Inner | 38 mm |