missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Brand Valved 5mm O.D. NMR Tubes

Catalog No. K8974350008
Change view
Click to view available options
Length (Metric):
177.8 mm
203.2 mm
Camber (Metric):
0.013 mm
0.015 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Camber (Metric)
K8974350008 203.2 mm 0.015 mm
K8974350000 177.8 mm 0.013 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K8974350008 Supplier DWK Life Sciences Supplier No. 8974350008

Ideal for handling volatile, air-sensitive and toxic samples

  • Permit condensing of samples directly into NMR tube
  • Greaseless, Hi-Vac™ valve lets you recover samples, then reseal; no need to permanently seal off, as with conventional tubes
  • With glass tube and Viton™ O-ring for connection to a vacuum system
  • Wall thickness is 0.01475 in. (0.37mm); Wall variation and camber depend, in part, on tube length

Specifications

Camber (Metric) 0.015 mm
Material Borosilicate Glass
Length (Metric) 203.2 mm
Diameter (English) Outer 0.19 in.
Diameter (Metric) Outer 5 mm
Concentricity (English) 0.001 in.
Camber (English) 0.0006 in.
Field Strength >360MHz
For Use With (Application) Designed to improve sample handling during the investigation of volatile, air-sensitive, or toxic compounds
Length (English) 8 in.
Thickness (English) Wall 0.014 in.
Thickness (Metric) Wall 0.38 mm
Show More Show Less