missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Brand 10mm NMR Sample Tubes
Description
- Precision-manufactured 10mm NMR sample tubes designed for high-resolution NMR spectroscopy characterizing organic molecules through measurement of resonant frequencies of atomic nuclei
- Each tube meets rigid specifications for wall thickness, variation, and camber to assure precise measurements and reproducibility
- Compatible with 60 to 200MHz NMR spectrometers; suitable for use in instruments at higher field strengths (200 to 500MHz)
- Low tolerances maintained for wall variation and camber
- Manufactured from ASTM™ Type 1 borosilicate glass
- Wall variation and camber depend, in part, on tube length
- All sample tubes include plastic compression-fit caps and sandblasted marking spots
- Research applications include analysis of polymer structures and organic solutions
1Total Indicator Reading.
Specifications
Specifications
| Product Type | NMR Sample Tube |
| Length (Metric) | 20 cm |
| Material | Borosilicate Glass |
| Field Strength | 60MHz |